Overview
Mfr description
E65SMPR3HDD SENSOR, POL. RETRO, 3 M, DC,
Specifications
- Sensing PrinciplePolarized Reflex Sensor
- Sensing Range10 ft
- Input Voltage10-30 V dc
- ConnectionMicro DC Connector - 4 Pin
- Construction TypeRectangular Housing
- SeriesSM
- Product TypePhotoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data