1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
ESR5-NO-31-24VAC-DC
Electronic Safety Relay - Contact Configuration: 3NO-1NC
MI ITEM #
07790171
MFR #
ESR5-NO-31-24VAC-DC
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Sensors and Switches
Relays
EATON ELECTRICAL INC ESR5-NO-31-24VAC-DC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
ESR5-NO-31-24VAC-DC
Electronic Safety Relay - Contact Configuration: 3NO-1NC
MI ITEM #
07790171
MFR #
ESR5-NO-31-24VAC-DC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ESR5NO3124VACDC SAFE RLY DUAL-CHAN 24VA
Specifications
Contact Configuration
3NO-1NC
Coil Voltage
24 V ac;24 V dc
Frequency
50/60 Hz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data