Motion
FAZ-B6/3-NA
DIN Rail Mounted Circuit Breaker - 6 A, 3 Pole, Screw Terminal
MI ITEM #07790212
MFR #FAZ-B6/3-NA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN Rail Mounted Circuit Breaker - 6 A, 3 Pole, Screw Terminal
MI ITEM #07790212
MFR #FAZ-B6/3-NA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FAZB63NA FAZ-NA UL 489 MCB 3P 6A B

Specifications

  • Ampere Rating
    6 A
  • Number Of Poles
    3
  • Terminal Type
    Screw
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text