Motion
FAZ-D30/3-RT
DIN Rail Mounted Circuit Breaker - 30 A, 3 Pole, Ring-Tongue Terminal
MI ITEM #07790329
MFR #FAZ-D30/3-RT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN Rail Mounted Circuit Breaker - 30 A, 3 Pole, Ring-Tongue Terminal
MI ITEM #07790329
MFR #FAZ-D30/3-RT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FAZD303RT FAZ UL 489 MCB 3P 30A D CURVE

Specifications

  • Ampere Rating
    30 A
  • Number Of Poles
    3
  • Terminal Type
    Ring-Tongue
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text