Motion
HMX34AG04621-N

EATON ELECTRICAL INC
HMX34AG04621-N

Adjustable Frequency Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 30 hp Normal Duty, Output Current 46 A Normal Duty, NEMA 1 / IP21 Rating
Mi Item #07790386
MFR #HMX34AG04621-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
HMX34AG04621-N

Adjustable Frequency Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 30 hp Normal Duty, Output Current 46 A Normal Duty, NEMA 1 / IP21 Rating
Mi Item #07790386
MFR #HMX34AG04621-N

Mfr description
HMX34AG04621N 46A,30HP,3-PHASE,VFD,H-MAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    NEMA 1 / IP21
  • Enclosure Type
    NEMA 1 / IP21
  • Horsepower Rating Normal Duty
    30 hp
  • Number Of Input Phases
    3 ph
  • Output Current Normal Duty
    46 A
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)