Overview
Mfr description
M22DHRK01 NON-ILL MOM PB SIL-BZL EXTD
Specifications
- IlluminatedNon-Illuminated
- Switch ActionMomentary
- ColorRed
- BezelSilver
- MountingExtended
- Contact Configuration1NC
- SeriesM22
- Product TypePushbutton Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data