Specifications
Details
- BezelSilver
- ColorGreen
- Contact Configuration1NO
- IlluminatedIlluminated
- MountingFlush
- Product TypePushbutton Switches
- SeriesM22
- Switch ActionMomentary
- Voltage12-30 V ac/dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)