Overview
Mfr description
M22DLWK10W ILL MOM PB SILBZL FLSH WHT 12
Specifications
- IlluminatedIlluminated
- Switch ActionMomentary
- ColorWhite
- BezelSilver
- MountingFlush
- Contact Configuration1NO
- SeriesM22
- Voltage12-30 V ac/dc
- Product TypePushbutton Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data