Specifications
Details
- BezelMetal
- ColorGreen
- Contact Configuration2 NO
- IlluminatedIlluminated
- MountingExtended
- Product TypePushbutton Switches
- SeriesM22
- Switch ActionMomentary
- Voltage12-30 V ac/dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)