Overview
Mfr description
M22MDLRK01R ILL MOM PB MTL-BZL FLSH RED
Specifications
- IlluminatedIlluminated
- Switch ActionMomentary
- ColorRed
- BezelMetal
- MountingFlush
- Contact Configuration1NC
- SeriesM22
- Voltage12-30 V ac/dc
- Product TypePushbutton Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data