Overview
Mfr description
M22PVLK12RP RED ILL PSH-PL E-STOP,1NO/
Specifications
- Contact Configuration1NO-2NC
- Switch StylePush-Pull
- SeriesM22
- ColorRed
- Description KeywordM22
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data