Motion
M22-PVLT45P
Emergency Stop - M22 Series
MI ITEM #07790448
MFR #M22-PVLT45P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Stop - M22 Series
MI ITEM #07790448
MFR #M22-PVLT45P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actuator Size
    45 mm
  • Size
    22.5 mm

Details

  • Color
    Red
  • Description Keyword
    M22
  • Product Type
    Safety & Disconnect Switches
  • Series
    M22
  • Switch Style
    Twist-to-Release

Overview

Mfr description
M22PVLT45P ILL E-STOP TWIST-RELEASE,45MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought