Overview
Mfr description
M22PVLTK12R E-STOP TWIST-RELEASE 1NO/2NC
Specifications
- Contact Configuration1NO-2NC
- Switch StyleTwist-to-Release
- SeriesM22
- ColorRed
- Description KeywordM22
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data