Specifications
Details
- ColorRed
- Contact Configuration1NO-2NC
- Description KeywordM22
- Product TypeSafety & Disconnect Switches
- SeriesM22
- Switch StyleTwist-to-Release
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)