Motion
M22-WKV-K10
Selector Switch - 2 Position, Maintained (Stays Switched), 60 ° Throw
MI ITEM #07790460
MFR #M22-WKV-K10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Selector Switch - 2 Position, Maintained (Stays Switched), 60 ° Throw
MI ITEM #07790460
MFR #M22-WKV-K10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bezel
    Silver
  • Color
    Black
  • Configuration
    Normally Open
  • Electrical Connection
    Wired Terminal Block
  • Number Of Contact Points
    1
  • Product Type
    Selector Switches
  • Series
    M22
  • Switch Action
    Maintained (Stays Switched)
  • Throw Type
    60 °

Overview

Mfr description
M22WKVK10 NON-ILL V-POS MTN SEL SWITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought