Overview
Mfr description
M22WRSA1 MTN KEY SEL SW SIL-BZ WD-0
Specifications
- Switch ActionMaintained (Stays Switched)
- Actuator TypeKey
- Throw Type40 °
- BezelSilver
- SeriesM22
- Electrical ConnectionWired Terminal Block
- Product TypeSelector Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data