Motion
PSG240E24RM
PSG Series Power Supply—Output Voltage: 24V DC
Mi Item #07790505
MFR #PSG240E24RM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSG Series Power Supply—Output Voltage: 24V DC
Mi Item #07790505
MFR #PSG240E24RM

Mfr description
PSG240E24RM 10A, 1AC/24DC, PS, PSG
  • Universal input voltages: 100V to 240V AC for single-phase units, 400V to 500V AC for three-phase units● General-purpose 12V DC and 24V DC adjustable output● 150% power surge output● Wide operating temperature range: –25° C to 80° C● MTBF up to 1,000,000 hours ensures uptime and reliability● Protection from over-voltage, over-current and over-temperature conditions● Rugged aluminum and plastic housings provide the durability required to stand up to harsh environments● All-metal DIN rail mounting hardware● Heavy-duty screw and finger-safe terminals● LED indicating light for DC OK simplifies troubleshooting● Conformal coated electronics● Hazardous location Class I, Division 2 rated models● UL/NEC® Class 2 rated model● Redundancy modules keep loads up and running in the event of a device failure● Buffer module has the stored power needed to keep loads running through a short duration power failure● Three-year standard warranty
  • Manufacturer: Eaton Electrical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Power Supplies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)