Overview
Mfr description
PSG60E24RM 2.5A, 1AC/24DC, PS, PSG
- Universal input voltages: 100V to 240V AC for single-phase units, 400V to 500V AC for three-phase units● General-purpose 12V DC and 24V DC adjustable output● 150% power surge output● Wide operating temperature range: –25° C to 80° C● MTBF up to 1,000,000 hours ensures uptime and reliability● Protection from over-voltage, over-current and over-temperature conditions● Rugged aluminum and plastic housings provide the durability required to stand up to harsh environments● All-metal DIN rail mounting hardware● Heavy-duty screw and finger-safe terminals● LED indicating light for DC OK simplifies troubleshooting● Conformal coated electronics● Hazardous location Class I, Division 2 rated models● UL/NEC® Class 2 rated model● Redundancy modules keep loads up and running in the event of a device failure● Buffer module has the stored power needed to keep loads running through a short duration power failure● Three-year standard warranty
- Manufacturer: Eaton Electrical
Specifications
- Product TypePower Supplies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data