Specifications
Details
- Ampere Rating30 A
- Description KeywordFor Use With R9
- Number Of Poles4
- Product TypeSafety & Disconnect Switches
- SeriesR9
- Switch StyleRotary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)