Overview
Mfr description
R9L3200FJ UL98 L-FRAME 3POLE 200AMP DISC
Specifications
- Switch StyleRotary
- Ampere Rating200 A
- Number Of Poles3
- SeriesR9
- Description KeywordFor Use With R9
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data