Motion
S20N11P01P
General Purpose Encapsulated Transformer - Primary Voltage: 240 x 480 V, Secondary Voltage: 120 / 240 V, VA Rating: 1 kVA
Mi Item #07790535
MFR #S20N11P01P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Encapsulated Transformer - Primary Voltage: 240 x 480 V, Secondary Voltage: 120 / 240 V, VA Rating: 1 kVA
Mi Item #07790535
MFR #S20N11P01P

Mfr description
S20N11P01P KVA TYPE EP TRANSFORMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Coil Material
    Copper
  • Enclosure Rating
    NEMA 3R
  • Frequency
    60 Hz
  • Primary Voltage
    240 x 480 V
  • Secondary Voltage
    120 / 240 V
  • VA Rating
    1 kVA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)