Specifications
Details
- Coil MaterialAluminum
- Enclosure RatingNEMA 3R
- Frequency60 Hz
- Primary Voltage240 x 480 V
- Secondary Voltage120 / 240 V
- VA Rating10 kVA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)