1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
S48G11P16P
General Purpose Encapsulated Transformer - Primary Voltage: 480 V, Secondary Voltage: 120 / 240 V, VA Rating: 1.5 kVA
Mi Item #
07790581
MFR #
S48G11P16P
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
EATON ELECTRICAL INC S48G11P16P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
S48G11P16P
General Purpose Encapsulated Transformer - Primary Voltage: 480 V, Secondary Voltage: 120 / 240 V, VA Rating: 1.5 kVA
Mi Item #
07790581
MFR #
S48G11P16P
Mfr description
S48G11P16P 1.5 KVA ENCAPS XFMR 1PH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Coil Material
Copper
Enclosure Rating
NEMA 3R
Frequency
60 Hz
Primary Voltage
480 V
Secondary Voltage
120 / 240 V
VA Rating
1.5 kVA
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items