1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
S48G11S15N
General Purpose Encapsulated Transformer - Primary Voltage: 480 V, Secondary Voltage: 120 / 240 V, VA Rating: 15 kVA
MI ITEM #
07790582
MFR #
S48G11S15N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Transformers
EATON ELECTRICAL INC S48G11S15N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
S48G11S15N
General Purpose Encapsulated Transformer - Primary Voltage: 480 V, Secondary Voltage: 120 / 240 V, VA Rating: 15 kVA
MI ITEM #
07790582
MFR #
S48G11S15N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
S48G11S15N 15 KVA TYPE EP TRANSFORMER
Specifications
VA Rating
15 kVA
Primary Voltage
480 V
Secondary Voltage
120 / 240 V
Frequency
60 Hz
Coil Material
Aluminum
Enclosure Rating
NEMA 3R
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data