Motion
SL7-L24-R-HP
Light Module - Red, For Use With SL7 Series
MI ITEM #07790615
MFR #SL7-L24-R-HP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Module - Red, For Use With SL7 Series
MI ITEM #07790615
MFR #SL7-L24-R-HP

Mfr description
SL7L24RHP STACKLIGHT STEADY, RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    70 mm

Details

  • Color
    Red
  • Function
    Steady Only
  • Series
    SL7
  • Voltage
    24 V ac/dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)