1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
SPX350A0-4A2B1
Variable Frequency Drive - Input Phase 3, Supply Voltage 480 V ac, 350 hp Normal Duty
MI ITEM #
07790624
MFR #
SPX350A0-4A2B1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
EATON ELECTRICAL INC SPX350A0-4A2B1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
SPX350A0-4A2B1
Variable Frequency Drive - Input Phase 3, Supply Voltage 480 V ac, 350 hp Normal Duty
MI ITEM #
07790624
MFR #
SPX350A0-4A2B1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Drive Supply Voltage
480 V ac
Horsepower Rating Normal Duty
350 hp
Number Of Input Phases
3 ph
Product Type
AC Variable Frequency & Servo Drives
Overview
Mfr description
SPX350A04A2B1 SPX9000 350HP 480V CHASSIS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought