Motion
T5A3030U
Safety Disconnect Switch - 30 A, 3 Pole
Mi Item #07790638
MFR #T5A3030U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Disconnect Switch - 30 A, 3 Pole
Mi Item #07790638
MFR #T5A3030U

Mfr description
T5A3030U UL508, A-FRAME, 3-POLE, 30A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ampere Rating
    30 A
  • Number Of Poles
    3
  • Product Type
    Safety & Disconnect Switches
  • Series
    R5
  • Switch Style
    Toggle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)