Motion
XTAE009B10TD006

EATON ELECTRICAL INC
XTAE009B10TD006

FVNR IEC Electric Motor Starter - 9 A
MI ITEM #07790687
MFR #XTAE009B10TD006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
XTAE009B10TD006

FVNR IEC Electric Motor Starter - 9 A
MI ITEM #07790687
MFR #XTAE009B10TD006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XTAE009B10TD006 STARTER 3P FVNR 9A 24VDC

Specifications

  • Ampere Rating
    9 A
  • Frame Size
    45 mm
  • Coil Voltage
    24 V dc
  • Contact Configuration
    1NO
  • Height
    4.64 in
  • Depth
    4.61 in
  • Terminal Type
    Screw
  • Width
    1.80 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought