Motion
XTAE018C10TD016

EATON ELECTRICAL INC
XTAE018C10TD016

FVNR IEC Electric Motor Starter - 18 A
MI ITEM #07790688
MFR #XTAE018C10TD016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
XTAE018C10TD016

FVNR IEC Electric Motor Starter - 18 A
MI ITEM #07790688
MFR #XTAE018C10TD016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XTAE018C10TD016 STR 3P FVNR 18A 24-27VDC

Specifications

  • Ampere Rating
    18 A
  • Frame Size
    45 mm
  • Coil Voltage
    24 V dc
  • Contact Configuration
    1NO
  • Height
    5.37 in
  • Depth
    5.50 in
  • Terminal Type
    Screw
  • Width
    1.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text