Motion
XTAE050D00TD040

EATON ELECTRICAL INC
XTAE050D00TD040

FVNR IEC Electric Motor Starter - 50 A
MI ITEM #07790689
MFR #XTAE050D00TD040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
XTAE050D00TD040

FVNR IEC Electric Motor Starter - 50 A
MI ITEM #07790689
MFR #XTAE050D00TD040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XTAE050D00TD040 3P STARTER 24 VDC COIL

Specifications

  • Ampere Rating
    50 A
  • Frame Size
    55 mm
  • Coil Voltage
    24 V dc
  • Contact Configuration
    0NO-0NC
  • Height
    7.00 in
  • Depth
    12.00 in
  • Terminal Type
    Screw
  • Width
    5.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text