1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTCE018C01TD
FVNR IEC Contactor - 18 A, 3 Pole
MI ITEM #
07790699
MFR #
XTCE018C01TD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
EATON ELECTRICAL INC XTCE018C01TD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTCE018C01TD
FVNR IEC Contactor - 18 A, 3 Pole
MI ITEM #
07790699
MFR #
XTCE018C01TD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Ampere Rating
18 A
Coil Voltage
24 V
Contact Configuration
1NC
Frequency
50 Hz / 60 Hz
Number Of Poles
3
Product Type
Contactors
Overview
Mfr description
XTCE018C01TD 3P FVNR 18A FRM C 1INC 2427
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought