1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTCE040DS1TD
FVNR IEC Contactor - 40 A, 3 Pole
MI ITEM #
07790703
MFR #
XTCE040DS1TD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
EATON ELECTRICAL INC XTCE040DS1TD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTCE040DS1TD
FVNR IEC Contactor - 40 A, 3 Pole
MI ITEM #
07790703
MFR #
XTCE040DS1TD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
XTCE040DS1TD STARTER CONTACT
Specifications
Ampere Rating
40 A
Product Type
Contactors
Number Of Poles
3
Contact Configuration
NO–NC
Coil Voltage
24 V dc
Frame Size
55 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data