Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FVNR IEC Contactor - 170 A, 3 Pole
MI ITEM #07790710
MFR #XTCE170GS1A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
XTCE170GS1A CONTACTOR 3P FVNR 170A FR G

Specifications

  • Ampere Rating
    170 A
  • Product Type
    Contactors
  • Number Of Poles
    3
  • Contact Configuration
    NO–NC
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Frequency
    50/60 Hz
  • Frame Size
    90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text