Motion
XTCE225H22A
FVNR IEC Contactor - 225 A, 3 Pole
MI ITEM #07790712
MFR #XTCE225H22A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FVNR IEC Contactor - 225 A, 3 Pole
MI ITEM #07790712
MFR #XTCE225H22A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    140 mm

Details

  • Ampere Rating
    225 A
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Contact Configuration
    2NO–2NC
  • Frequency
    50/60 Hz
  • Number Of Poles
    3
  • Product Type
    Contactors

Overview

Mfr description
XTCE225H22A CONTACTOR 3P FVNR 225A FRM H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought