Motion
XTCE300L22A
FVNR IEC Contactor - 300 A, 3 Pole
MI ITEM #07790713
MFR #XTCE300L22A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FVNR IEC Contactor - 300 A, 3 Pole
MI ITEM #07790713
MFR #XTCE300L22A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XTCE300L22A CONTACTOR 3P FVNR 300A FRM L

Specifications

  • Ampere Rating
    300 A
  • Product Type
    Contactors
  • Number Of Poles
    3
  • Contact Configuration
    2NO–2NC
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Frequency
    50/60 Hz
  • Frame Size
    140 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text