1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTFR2P5BBTD
FVR Combination Motor Controller - 2.5 A
MI ITEM #
07790737
MFR #
XTFR2P5BBTD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
EATON ELECTRICAL INC XTFR2P5BBTD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTFR2P5BBTD
FVR Combination Motor Controller - 2.5 A
MI ITEM #
07790737
MFR #
XTFR2P5BBTD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
XTFR2P5BBTD CMC TYPE F FVR 1.62.5A BMMP
Specifications
Ampere Rating
2.5 A
Frame Size
45 mm
Coil Voltage
24 V dc
Contact Configuration
1NO-1NC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data