Motion
XTMF9A00A
FVNR Mini IEC Contactor - 8.8 A, 4 Pole
MI ITEM #07790742
MFR #XTMF9A00A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FVNR Mini IEC Contactor - 8.8 A, 4 Pole
MI ITEM #07790742
MFR #XTMF9A00A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XTMF9A00A MINI CONTACTOR 4P 9A FRAME A

Specifications

  • Ampere Rating
    8.8 A
  • Product Type
    Contactors
  • Number Of Poles
    4
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Frequency
    50/60 Hz
  • Frame Size
    A—45 mm Mini

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text