1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTOB024DC1
Overload Relay - 16-24 A Full Load Rating, Contact Configuration: 1NO-1NC
MI ITEM #
07790748
MFR #
XTOB024DC1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
Overload Protectors
EATON ELECTRICAL INC XTOB024DC1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTOB024DC1
Overload Relay - 16-24 A Full Load Rating, Contact Configuration: 1NO-1NC
MI ITEM #
07790748
MFR #
XTOB024DC1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
XTOB024DC1 IEC OVLR FRM D CLASS 10 16-2
Specifications
Ampere Rating
16 to 24 A
Full Load Current
16-24 A
Contact Configuration
1NO-1NC
Frame Size
55 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data