Motion
XTPAXCLKB3
XTPAXCLKB3
MI ITEM #07790761
MFR #XTPAXCLKB3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XTPAXCLKB3
MI ITEM #07790761
MFR #XTPAXCLKB3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    45 mm
  • Length
    153 mm
  • Width
    54 mm

Details

  • Phase
    3
  • Series
    XT

Overview

Mfr description
XTPAXCLKB3 MMP ACCESSORY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought