1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
Z-SV/UL-16/1P-1TE/18
Busbar - 1 Pole, 18 Terminals, Operating Current Rating: 80 A
MI ITEM #
07790781
MFR #
Z-SV/UL-16/1P-1TE/18
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
EATON ELECTRICAL INC Z-SV/UL-16/1P-1TE/18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
Z-SV/UL-16/1P-1TE/18
Busbar - 1 Pole, 18 Terminals, Operating Current Rating: 80 A
MI ITEM #
07790781
MFR #
Z-SV/UL-16/1P-1TE/18
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ZSVUL161P1TE18 UL 489 80A 1-PMCB BUS
Specifications
Number Of Terminals
18
Number Of Poles
1
Current Rating
80 A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data