Overview
Mfr description
FAZD203 FAZ UL 1077 SUPPLEMENTARY PROT
Specifications
- Ampere Rating20 A
- Number Of Poles3
- Terminal TypeMiniature Circuit Breaker
- Manufacturer Product Pagefile:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data