Motion
FAZ-D40/3
DIN Rail Supplementary Protector - 40 A, 3 Pole, Miniature Circuit Breaker Terminal
MI ITEM #07790794
MFR #FAZ-D40/3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN Rail Supplementary Protector - 40 A, 3 Pole, Miniature Circuit Breaker Terminal
MI ITEM #07790794
MFR #FAZ-D40/3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FAZD403 FAZ UL 1077 SUPP 3P 40A D DRIV

Specifications

  • Ampere Rating
    40 A
  • Number Of Poles
    3
  • Terminal Type
    Miniature Circuit Breaker
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text