1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
C0750E2A
Industrial Control Transformer - Primary Voltage: 240 x 480 V, 230 x 460 V, 220 x 440 V, Secondary Voltage: 120 / 115 / 110 V, VA Rating: 750 VA
MI ITEM #
07790798
MFR #
C0750E2A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Transformers
EATON ELECTRICAL INC C0750E2A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
C0750E2A
Industrial Control Transformer - Primary Voltage: 240 x 480 V, 230 x 460 V, 220 x 440 V, Secondary Voltage: 120 / 115 / 110 V, VA Rating: 750 VA
MI ITEM #
07790798
MFR #
C0750E2A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Coil Material
Copper
Design Type
MTE
Frequency
50/60 Hz
Primary Voltage
240 x 480 V, 230 x 460 V, 220 x 440 V
Secondary Voltage
120 / 115 / 110 V
VA Rating
750 VA
Overview
Mfr description
C0750E2A 750 VA TYPE MET CONTROL TRANS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought