Motion
A165S-T2M-2
A165S/W Knob-Type Selector Switch—Number of Notches: Two w/Manual Reset, Color: N/A, Light Source: N/A
MI ITEM #07792778
MFR #A165S-T2M-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A165S/W Knob-Type Selector Switch—Number of Notches: Two w/Manual Reset, Color: N/A, Light Source: N/A
MI ITEM #07792778
MFR #A165S-T2M-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Selector Switches

Overview

Mfr description
A165ST2M2 SS RND 2POS MAINT DPDT
  • Same separate construction as the A16 series pushbuttons with miniature design of 28.5 mm
  • The same contacts can be used for both standard loads and micro loads
  • Oil-resistant IP65 models
  • Conforms to EN60947-5-1
  • Manufacturer: Omron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought