Motion
D4A-3E05N
D4A Limit Switch—General Purpose—Switch Box: SPDT, Double-Break, LED (24V DC, Leakage Current: 1.3 mA), Head: Roller Lever, Maintained
Mi Item #07792842
MFR #D4A-3E05N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4A Limit Switch—General Purpose—Switch Box: SPDT, Double-Break, LED (24V DC, Leakage Current: 1.3 mA), Head: Roller Lever, Maintained
Mi Item #07792842
MFR #D4A-3E05N

Mfr description
D4A3E05N LIMIT SWITCH
  • Double seal on the head, a complete gasket cover, and other features ensure a better seal (meets UL NEMA 3, 4, 4X, 6P, 12, 13)
  • Wide standard operating temperature range: −40°C to +100°C (standard type)
  • Models with fluoro-rubber available for greater resistance to chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Limit Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)