Motion
3G3MX2A4004V1
MX2 AC Drive—Frequency Inverter—Voltage: 480 3 PH, Output (HP): 1/2
MI ITEM #07792887
MFR #3G3MX2A4004V1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX2 AC Drive—Frequency Inverter—Voltage: 480 3 PH, Output (HP): 1/2
MI ITEM #07792887
MFR #3G3MX2A4004V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3G3MX2A4004V1 AC DRV,480V 3PH,1/2HP 0.4K
  • Current vector control
  • High starting torque: 200% at 0.5 Hz
  • Double rating VT 120%/1 minute and CT 150%/1 minute
  • IM and PM motor control
  • Torque control in open loop vector
  • Positioning functionality
  • Built-in application functionality (i.e. brake control)
  • Built-in logic programing
  • Safety embedded compliant with ISO13849-1 (double input circuit and external device monitor EDM)
  • USB port for PC programming
  • 24V DC backup supply for control board
  • Fieldbus communications: Modbus, DeviceNet, Profibus, CompoNet, EtherCAT, ML-II and EtherNet/IP
  • PC configuration tool: CX-Drive
  • RoHS, CE, cULus
  • Manufacturer: Omron

Specifications

  • Product Type
    AC Variable Frequency & Servo Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text