Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RX2 AC Drive—Frequency Inverter—Voltage: 400 3 PH, Output (HP): 150
MI ITEM #07792896
MFR #3G3RXB411KV1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3G3RXB411KV1 AC DRIVE,150HP,400V,110KW
  • High starting torque in open loop: 200% at 0.3 Hz, Full torque at 0 Hz in closed loop
  • Sensor-less and vector closed-loop control
  • Double rating VT 120%/1 minute and CT 150%/1 minute
  • Built-in EMC filter, logic programming and application functionality
  • Positioning functionality
  • Automatic energy saving
  • Micro-surge voltage suppression
  • Communication options: Modbus, DeviceNet, PROFIBUS, CompoNet, EtherCAT and ML2
  • Regenerative solutions as option
  • CE, cULus, RoHS
  • Manufacturer: Omron

Specifications

  • Product Type
    AC Variable Frequency & Servo Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text