Motion
A165E-S-02
A165E Emergency Stop Switch—Complete Unit—Type: Non-Lighted, Light Source: N/A, Contacts: DPST-NC
MI ITEM #07792924
MFR #A165E-S-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A165E Emergency Stop Switch—Complete Unit—Type: Non-Lighted, Light Source: N/A, Contacts: DPST-NC
MI ITEM #07792924
MFR #A165E-S-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A165ES02 A165E-S-02
  • Push-lock, turn-reset
  • Direct opening mechanism to open contacts in emergencies, such as when they are welded
  • Conforms to EN 60947-5-5
  • Includes a safety lock to prevent misuse
  • Features separate construction that allows the switch to be separated for easier wiring and one-piece construction that allows easier handling
  • Models with separate construction (SPST-NC and DPST-NC) are for normal loads only; one-piece models (TPST-NC) are for either normal loads or micro loads
  • Manufacturer: Omron

Specifications

  • Product Type
    Safety & Disconnect Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text