Motion
A165E-S-03U
A165E Emergency Stop Switch—Complete Unit—Type: Non-Lighted, Light Source: N/A, Contacts: TPST-NC
Mi Item #07792925
MFR #A165E-S-03U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A165E Emergency Stop Switch—Complete Unit—Type: Non-Lighted, Light Source: N/A, Contacts: TPST-NC
Mi Item #07792925
MFR #A165E-S-03U

Mfr description
A165ES03U E-STOP SWITCH RED 24V 30MM
  • Push-lock, turn-reset
  • Direct opening mechanism to open contacts in emergencies, such as when they are welded
  • Conforms to EN 60947-5-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Safety & Disconnect Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)