Motion
A165-JAM-1
A16 Pushbutton Switch—Shape: Rectangular, Color: Blue, Operation: Momentary
MI ITEM #07792927
MFR #A165-JAM-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A16 Pushbutton Switch—Shape: Rectangular, Color: Blue, Operation: Momentary
MI ITEM #07792927
MFR #A165-JAM-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A165JAM1 SPDT SWITCH BLUE
  • Miniature design of 28.5 mm, the smallest class in the industry
  • Detachable switch unit
  • The same contacts can be used for both standard loads and micro loads
  • Easy-to-wire terminal arrangement
  • Certified for EN 60947-5-1
  • Momentary operation: Self-resetting
  • Alternate operation: Self-holding
  • Manufacturer: Omron

Specifications

  • Product Type
    Pushbutton Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text